Zoro Homepage

Vanadium combination pliers VDE insulated- Overall length: 200mm

  • Mfr # 701852 200

  • Zoro # G710591604


product price: $39.49
/ea

Key Features

Handle Type
Multi-component covering
Material
Chrome vanadium steel.
Cutting Capacity Hard Wire Up To Diameter
2.5 mm
Surface
Bright Finish
Cutting Capacity Piano Wire Up To Diameter
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701852 200
Zoro #
G710591604
UPC #
4045197887498
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
200 mm
Cutting Capacity Hard Wire Up To Diameter
2.5 mm
Cutting Capacity Piano Wire Up To Diameter
2 mm

Details

Handle Type
Multi-component covering
Material
Chrome vanadium steel.
Surface
Bright Finish
Jaw characteristics
Serrated

Description

Chrome vanadium steel. Serrated jaws. Cutting edges additionally induction hardened approx. 64 HRC- also suitable for piano wire. For working at voltages up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Pliers bright finished- handles with multi-component covering. Standard: DIN ISO 5746 electrostatic characteristic: VDE 1000 V Cutting capacity hard wire up to : 2.5 mm Cutting capacity piano wire up to : 2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.