Vanadium Combination Pliers with Two-Part Grips, Bright Finished, Overall Length: 160 mm

  • Mfr # 702995 160

  • Zoro # G814419514


product price: $27.35
/ea

Key Features

Standards
DIN ISO 5746
Overall Length
160 mm
Material
Chrome vanadium steel.
Finish
Bright Finish
Cutting Capacity of Hard Wire
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702995 160
Zoro #
G814419514
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
160 mm

Details

Handle Type
Multi-component covering
Standards
DIN ISO 5746
Material
Chrome vanadium steel.
Item
Multi-function pliers
Finish
Bright Finish
Cutting Capacity of Hard Wire
2 mm
Jaw Characteristics
Inner Face Serrated
Manufacturing Process
Cutting edges induction hardened (approx. 64 HRC), pliers body drop forged

Description

Serrated jaws. Cutting edges additionally induction hardened approx. 64 HRC, suitable even for piano wire. Jaws bright finished, handles with multi-component covering. Standard: DIN ISO 5746 Material: Chrome vanadium steel, drop forged. Cutting capacity hard wire up to : 2 mm Cutting capacity piano wire up to : 1.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.