
Vanadium Combination Pliers with Two-Part Grips, Bright Finished, Overall Length: 200 mm
Mfr # 702995 200
Zoro # G714419553
product price: $30.65
/eaKey Features
Finish
Bright Finish
Material
Chrome vanadium steel.
Standards
DIN ISO 5746
Overall Length
200 mm
Jaw Characteristics
Inner Face Serrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
702995 200
Zoro #
G714419553
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
200 mm
Details
Handle Type
Multi-component covering
Finish
Bright Finish
Material
Chrome vanadium steel.
Standards
DIN ISO 5746
Item
Multi-function pliers
Jaw Characteristics
Inner Face Serrated
Cutting Capacity of Hard Wire
2.5 mm
Manufacturing Process
Cutting edges induction hardened (approx. 64 HRC), pliers body drop forged
Description
Serrated jaws. Cutting edges additionally induction hardened approx. 64 HRC, suitable even for piano wire. Jaws bright finished, handles with multi-component covering. Standard: DIN ISO 5746 Material: Chrome vanadium steel, drop forged. Cutting capacity hard wire up to : 2.5 mm Cutting capacity piano wire up to : 2 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.