Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VDI Multiple Toolholder, Shank Diameter: 30mm

  • Mfr # 319185 30

  • Zoro # G514825295


product price: $573.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319185 30
Zoro #
G514825295
UPC #
-
Country of Origin
Germany

Description

Case-hardened HRC 58 ±2. All functional faces ground. With ball type coolant nozzles. Standard: DIN ISO 10889 / DIN 69880 / VDI 4325, Blatt 2. h1: 20 mm h2: 29 mm b1: 76 mm b2: 35 mm Shank width b3: 17 mm h5: 28 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.