Velour-backed abrasive disc, 150 mm Dia, Aluminium Oxide grit (A), 1000 Grit

  • Mfr # 567796 1000

  • Zoro # G414555643


product price: $0.67
/ea
Sold in multiples of 50 for $33.50

Key Features

Disc Diameter
150 mm
Abrasive Material
Aluminium Oxide grit (A)
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Number of dust extraction holes
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
567796 1000
Zoro #
G414555643
UPC #
-
Country of Origin
Germany

Dimensions

Disc Diameter
150 mm

Details

Item
Velour-backed abrasive disc
Abrasive Material
Aluminium Oxide grit (A)
Grit
1000
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Number of dust extraction holes
15

Description

With stable film backing. Dust-repellent coating prevents premature clogging. Advantage: More uniform surface finish due to outstanding grit support. Improved tear resistance when the edges are stressed. Application: High-quality aluminium oxide abrasive grit A for general coarse, intermediate and finishing use. High-quality aluminium oxide grit A, open distribution. For universal applications, coarse, intermediate and finishing. maximum circumferential speed: 40 m/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.