Velour-backed abrasive disc, 150 mm Dia, Aluminium Oxide grit (A), 180 Grit

  • Mfr # 567796 180

  • Zoro # G914555693


product price:  $0.67
/ea
Sold in multiples of 50 for $33.50

Key Features

Disc Diameter
150 mm
Abrasive Material
Aluminium Oxide grit (A)
Number of dust extraction holes
15
Iron, Sulphur and Chlorine Constituents
< 0.1 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
567796 180
Zoro #
G914555693
UPC #
-
Country of Origin
Germany

Dimensions

Disc Diameter
150 mm

Details

Abrasive Material
Aluminium Oxide grit (A)
Grit
180
Item
Velour-backed abrasive disc
Number of dust extraction holes
15
Iron, Sulphur and Chlorine Constituents
< 0.1 %

Description

With stable film backing. Dust-repellent coating prevents premature clogging. Advantage: More uniform surface finish due to outstanding grit support. Improved tear resistance when the edges are stressed. Application: High-quality aluminium oxide abrasive grit A for general coarse, intermediate and finishing use. High-quality aluminium oxide grit A, open distribution. For universal applications, coarse, intermediate and finishing. maximum circumferential speed: 40 m/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.