Velour-backed abrasive disc A, 15 holes, Diameter: 150 mm, Grit: 220
- Mfr # 567790 220
- Zoro # G311499880
product price:Â
$
0.58
/ea
Sold in multiples of 100 for
$58.00
Key Features
Disc Diameter
150 mm
Grinding Medium Code
A
Propulsive Equipment
Orbital sander
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 567790 220
- Zoro #
- G311499880
- UPC #
- -
- Country of Origin
- Finland
Dimensions
- Disc Diameter
- 150 mm
Details
- Item
- Sanding Disc
- Grit
- 220
- Grinding Medium Code
- A
- Propulsive Equipment
- Orbital sander
Description
Velour-backed abrasive disc A, 15 holes, Diameter: 150 mm, Grit: 220. Version: Velour-backed abrasive disc with paper backing. Dust-repellent coating prevents premature clogging. The back is covered with velour loops. Velour-backed abrasive disc with semi-open distribution- Aluminum oxide A. Application: On orbital sanders with hook and loop pads. Universal all-round product for coarse- intermediate and fine abrasion on all metal and plastic surfaces- paint systems and woods. maximum circumferential speed: 40 m/s
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.