Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vernier Caliper, 1/20 Graduation, Measuring Range: 100 mm

  • Mfr # 410200 100

  • Zoro # G614554590


product price: $38.15
/ea

Key Features

Material
Stainless Steel, INOX
Jaw Depth
30 mm
Graduations (mm)
1/20 mm
Range (mm)
100 mm
Standards
ISO 13385
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410200 100
Zoro #
G614554590
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
30 mm
Depth Gauge
Rectangular 2.2×1.0
Depth Gauge Indicator
Yes

Details

Item
Universal Calipers
Material
Stainless Steel, INOX
Graduations (mm)
1/20 mm
Range (mm)
100 mm
Standards
ISO 13385
Hardened
Full Body
Thread Table
Calipers Table
Max. Permissible Error
± 0.05 mm
Scale Divisions
0.05 mm
Locking
Locking screw at top
Measuring Range
0 mm - 100 mm
Packaging
Wallet
Measurement Technology
Analogue

Description

Satin chromium plated anti-glare reading parts. Locking screw at the top. Without inch graduation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.