Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vernier Caliper, 1/20 Graduation, Measuring Range: 300 mm

  • Mfr # 410200 300

  • Zoro # G514554614


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Graduations (In.)
1/128 in
Material
Stainless Steel, INOX
Jaw Depth
64 mm
Range (mm)
300 mm
Standards
ISO 13385
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410200 300
Zoro #
G514554614
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
64 mm
Depth Gauge
Rectangular 4.7×1.8
Depth Gauge Indicator
Yes

Details

Item
Universal Calipers
Graduations (In.)
1/128 in
Material
Stainless Steel, INOX
Range (mm)
300 mm
Standards
ISO 13385
Graduations (mm)
1/20 mm
Measurement Technology
Analogue
Hardened
Full Body
Scale Divisions
0.05 mm
Reversible Reading
mm / inch
Packaging
Wallet
Locking
Locking screw at top
Max. Permissible Error
± 0.08 mm
Measuring Range
0 mm - 300 mm
Thread Table
Calipers Table

Description

410205 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.