Zoro Homepage

Vernier Caliper, 1/50 Graduation, with Rod Type Depth Gage, Measuring range: 150 mm

  • Mfr # 410205 150

  • Zoro # G414554585


product price: $41.89
/ea

Key Features

Graduations (In.)
1/1000 in
Material
Stainless Steel, INOX
Jaw Depth
40 mm
Graduations (mm)
1/50 mm
Standards
ISO 13385
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410205 150
Zoro #
G414554585
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
40 mm
Depth Gauge Indicator
Yes
Depth Gauge
Diameter 1.6

Details

Item
Universal Calipers
Graduations (In.)
1/1000 in
Material
Stainless Steel, INOX
Graduations (mm)
1/50 mm
Standards
ISO 13385
Thread Table
Calipers Table
Packaging
Wallet
Scale Divisions
0.02 mm
Max. Permissible Error
± 0.04 mm
Hardened
Full Body
Locking
Locking screw at top
Reversible Reading
mm / inch
Measuring Range
0 mm - 150 mm
Measurement Technology
Analogue

Description

Satin chromium plated anti-glare reading parts. Locking screw at the top.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.