Zoro Homepage

Vernier Caliper, 3-Point, 60 Deg Vee Angle, Measuring Range: 4-40 mm

  • Mfr # 417860 4-40

  • Zoro # G514555604


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Graduations (In.)
1/1000 in
Material
Stainless Steel, INOX
Graduations (mm)
1/20 mm
Reversible Reading
mm / inch
Error Limit
0.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417860 4-40
Zoro #
G514555604
UPC #
-
Country of Origin
Bulgaria

Details

Item
3-point and 5-point calipers
Graduations (In.)
1/1000 in
Material
Stainless Steel, INOX
Graduations (mm)
1/20 mm
Reversible Reading
mm / inch
Error Limit
0.05 mm
Measurement Technology
Analogue
Scale Divisions
0.05 mm
Packaging
Wallet
Hardened
Full Body
Measuring Range
4 mm - 40 mm

Description

Application: For measuring cutters with 3 or 5 cutting edges. Packaging: Wallet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.