Zoro Homepage

Vernier Caliper for Left-Handed Use, Measuring Range: 150 mm

  • Mfr # 410405 150

  • Zoro # G314554555


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Graduations (In.)
1/128 in
Material
Stainless Steel, INOX
Graduations (mm)
1/20 mm
Jaw Depth
40 mm
Standards
ISO 13385
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410405 150
Zoro #
G314554555
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
40 mm
Depth Gauge Indicator
Yes
Depth Gauge
Rectangular 3.7×1.3

Details

Item
Universal Calipers
Graduations (In.)
1/128 in
Material
Stainless Steel, INOX
Graduations (mm)
1/20 mm
Standards
ISO 13385
Measuring Range
0 mm - 150 mm
Locking
Locking screw at top
Reversible Reading
mm / inch
Packaging
Wallet
Hardened
Full Body
Scale Divisions
0.05 mm
Thread Table
Calipers Table
Max. Permissible Error
± 0.05 mm
Measurement Technology
Analogue

Description

Satin chromium plated anti-glare reading parts. Locking screw at the top. Fine high-contrast scale. Precision lapped measuring faces. For left-handers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.