Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vernier Caliper, Measuring Range: 1000 mm

  • Mfr # 415186 1000

  • Zoro # G314554852


product price: $1,229.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel, INOX
Range (mm)
1000 mm
Graduations (mm)
1/20 mm
Standards
ISO 13385
Jaw Depth
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415186 1000
Zoro #
G314554852
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
200 mm
Internal Jaw Dia.
20 mm

Details

Item
Workshop Calipers
Material
Stainless Steel, INOX
Range (mm)
1000 mm
Graduations (mm)
1/20 mm
Standards
ISO 13385
Hardened
Full Body
Max. Permissible Error
± 0.15 mm
Scale Divisions
0.05 mm
Packaging
Sturdy box
Measuring Range
0 mm - 1000 mm
Type of Reading Parts
Satin Chrome-Plated
Measurement Technology
Analogue
Fine Setting
Yes

Description

Vernier satin chrome-plated, anti-glare. Measuring faces hardened and ground. Long jaws for measuring large components and component Diameter. With fine adjustment. Offset and rounded jaw ends for internal measurements. With fine adjustment. all parts: hardened

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.