Zoro Homepage

Vernier Caliper, Measuring Range: 200 mm

  • Mfr # 415184 200

  • Zoro # G714554810


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel, INOX
Graduations (mm)
1/20 mm
Range (mm)
200 mm
Standards
ISO 13385
Jaw Depth
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415184 200
Zoro #
G714554810
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
60 mm
Internal Jaw Dia.
10 mm

Details

Item
Workshop Calipers
Material
Stainless Steel, INOX
Graduations (mm)
1/20 mm
Range (mm)
200 mm
Standards
ISO 13385
Max. Permissible Error
± 0.05 mm
Measurement Technology
Analogue
Hardened
Full Body
Scale Divisions
0.05 mm
Packaging
Sturdy box
Type of Reading Parts
Satin Chrome-Plated
Measuring Range
0 mm - 200 mm

Description

Reading parts anti-glare satin chrome-plated with sharp contrast, jet black scale. Lapped measuring faces. Offset and rounded jaw ends for internal measurements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.