Zoro Homepage

Vernier Caliper, Measuring Range: 300 mm

  • Mfr # 415184 300

  • Zoro # G514554836


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel, INOX
Standards
ISO 13385
Range (mm)
300 mm
Jaw Depth
90 mm
Graduations (mm)
1/20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415184 300
Zoro #
G514554836
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
90 mm
Internal Jaw Dia.
10 mm

Details

Item
Workshop Calipers
Material
Stainless Steel, INOX
Standards
ISO 13385
Range (mm)
300 mm
Graduations (mm)
1/20 mm
Measurement Technology
Analogue
Measuring Range
0 mm - 300 mm
Packaging
Sturdy box
Type of Reading Parts
Satin Chrome-Plated
Hardened
Full Body
Max. Permissible Error
± 0.08 mm
Scale Divisions
0.05 mm

Description

Reading parts anti-glare satin chrome-plated with sharp contrast, jet black scale. Lapped measuring faces. Offset and rounded jaw ends for internal measurements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.