Zoro Homepage

Vernier Caliper, Measuring Range: 500 mm

  • Mfr # 415196 500

  • Zoro # G514554720


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel, INOX
Jaw Depth
150 mm
Standards
Works standard
Graduations (mm)
1/20 mm
Range (mm)
500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415196 500
Zoro #
G514554720
UPC #
-
Country of Origin
Germany

Dimensions

Jaw Depth
150 mm
Internal Jaw Dia.
20 mm

Details

Item
Workshop Calipers
Material
Stainless Steel, INOX
Standards
Works standard
Graduations (mm)
1/20 mm
Range (mm)
500 mm
Scale Divisions
0.05 mm
Error Limit
0.07 mm
Reversible Reading
mm / inch
Measuring Range
0 mm
Hardened
Full Body
Measurement Technology
Analogue

Description

Vernier and reading face non-glare satin chromium plated. Measuring faces hardened and ground. Long jaws for measuring large workpieces and workpiece Diameter. With locking screw. Offset and rounded jaw ends for internal measurements. all parts: hardened

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.