Zoro Homepage

Vernier Caliper, Measuring Range: 800 mm

  • Mfr # 415186 800

  • Zoro # G214554884


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel, INOX
Jaw Depth
150 mm
Range (mm)
800 mm
Standards
ISO 13385
Graduations (mm)
1/20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415186 800
Zoro #
G214554884
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
150 mm
Internal Jaw Dia.
20 mm

Details

Item
Workshop Calipers
Material
Stainless Steel, INOX
Range (mm)
800 mm
Standards
ISO 13385
Graduations (mm)
1/20 mm
Measuring Range
0 mm - 800 mm
Hardened
Full Body
Scale Divisions
0.05 mm
Fine Setting
Yes
Type of Reading Parts
Satin Chrome-Plated
Max. Permissible Error
± 0.12 mm
Measurement Technology
Analogue
Packaging
Sturdy box

Description

Vernier satin chrome-plated, anti-glare. Measuring faces hardened and ground. Long jaws for measuring large components and component Diameter. With fine adjustment. Offset and rounded jaw ends for internal measurements. With fine adjustment. all parts: hardened

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.