Zoro Homepage

Vernier Caliper with Extra Long Jaws, Measuring Range: 1000 mm

  • Mfr # 415188 1000

  • Zoro # G914554740


product price: $1,619.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel, INOX
Graduations (mm)
1/20 mm
Range (mm)
1000 mm
Jaw Depth
300 mm
Scale Divisions
0.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415188 1000
Zoro #
G914554740
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
300 mm
Internal Jaw Dia.
20 mm

Details

Item
Workshop Calipers
Material
Stainless Steel, INOX
Graduations (mm)
1/20 mm
Range (mm)
1000 mm
Scale Divisions
0.05 mm
Hardened
Full Body
Error Limit
0.2 mm
Measuring Range
0 mm - 1000 mm
Caliper Jaw Type
Extra Long Measuring Jaws
Measurement Technology
Analogue
Packaging
Sturdy box
Type of Reading Parts
Satin Chrome-Plated

Description

Vernier satin chrome-plated anti-glare. Measuring faces hardened and ground. Long jaws for measuring large components and component Diameter. With fine adjustment. Offset and rounded jaw ends for internal measurements. With extra long jaws, without fine adjustment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.