Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vernier Caliper with Extra Long Jaws, Measuring Range:

  • Mfr # 415188 500

  • Zoro # G314554708


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel, INOX
Range (mm)
500 mm
Graduations (mm)
1/20 mm
Jaw Depth
300 mm
Internal Jaw Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415188 500
Zoro #
G314554708
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
300 mm
Internal Jaw Dia.
20 mm

Details

Item
Workshop Calipers
Material
Stainless Steel, INOX
Range (mm)
500 mm
Graduations (mm)
1/20 mm
Caliper Jaw Type
Extra Long Measuring Jaws
Measuring Range
0 mm - 500 mm
Packaging
Sturdy box
Scale Divisions
0.05 mm
Error Limit
0.15 mm
Measurement Technology
Analogue
Type of Reading Parts
Satin Chrome-Plated
Hardened
Full Body

Description

Vernier satin chrome-plated anti-glare. Measuring faces hardened and ground. Long jaws for measuring large components and component Diameter. With fine adjustment. Offset and rounded jaw ends for internal measurements. With extra long jaws, without fine adjustment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.