Zoro Homepage

Vernier Depth Gage, Measuring Range: 100 mm

  • Mfr # 418000 100

  • Zoro # G014555470


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Range
100 mm
Standards
ISO 13385
Measuring Range
0 mm - 100 mm
Vernier Length
39 mm
Max. Permissible Error
± 0.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
418000 100
Zoro #
G014555470
UPC #
-
Country of Origin
China

Dimensions

Vernier Length
39 mm
Bridge Length
50 mm

Details

Item
Depth gauge
Range
100 mm
Standards
ISO 13385
Measuring Range
0 mm - 100 mm
Max. Permissible Error
± 0.05 mm
Measurement Technology
Analogue
Packaging
Wallet
Graduations
1/20 mm
Measuring tip A
1 mm
Caliper Material
Stainless Steel, INOX
Cross-Section Measuring Beam
8×3 mm
Measuring tip B
8 mm
Hardened
Full Body

Description

Measuring beam and vernier with clearly engraved scales. Precision ground contact faces. Vernier satin chrome-plated. Measuring beam equipped with a hardened, fine gauging pin at the front 1.0 mm Diameter, 8 mm long. Reversible beam.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.