Zoro Homepage

Vernier Depth Gage, Measuring Range: 200 mm

  • Mfr # 418000 200

  • Zoro # G314555606


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Range
200 mm
Standards
ISO 13385
Max. Permissible Error
± 0.05 mm
Vernier Length
39 mm
Measuring tip B
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
418000 200
Zoro #
G314555606
UPC #
-
Country of Origin
China

Dimensions

Vernier Length
39 mm
Bridge Length
100 mm

Details

Item
Depth gauge
Range
200 mm
Standards
ISO 13385
Max. Permissible Error
± 0.05 mm
Measuring tip B
7 mm
Graduations
1/20 mm
Caliper Material
Stainless Steel, INOX
Cross-Section Measuring Beam
8×3 mm
Packaging
Wallet
Hardened
Full Body
Measuring Range
0 mm - 200 mm
Measurement Technology
Analogue
Measuring tip A
5 mm

Description

Measuring beam and vernier with clearly engraved scales. Precision ground contact faces. Vernier satin chrome-plated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.