Zoro Homepage

Vernier Depth Gage, Measuring Range: 200 mm

  • Mfr # 418300 200

  • Zoro # G714555510


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Range
200 mm
Standards
ISO 13385
Caliper Material
Stainless Steel, INOX
Packaging
Wallet
Bridge Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
418300 200
Zoro #
G714555510
UPC #
-
Country of Origin
China

Dimensions

Bridge Length
100 mm
Vernier Length
39 mm

Details

Item
Depth gauge
Range
200 mm
Standards
ISO 13385
Caliper Material
Stainless Steel, INOX
Packaging
Wallet
Cross-Section Measuring Beam
11×4 mm
Graduations
1/20 mm
Measuring Range
0 mm - 200 mm
Max. Permissible Error
± 0.05 mm
Measurement Technology
Analogue
Hardened
Full Body

Description

Measuring beam and vernier satin chrome-plated. Vernier adjustable. High-contrast scale. Measuring and contact faces precision lapped. Wider bridging widths achievable by using extension basesee No. 418744.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.