Zoro Homepage

Vernier Depth Gage, Measuring Range: 300 mm

  • Mfr # 418300 300

  • Zoro # G814555526


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Range
300 mm
Standards
ISO 13385
Graduations
1/20 mm
Measurement Technology
Analogue
Measuring Range
0 mm - 300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
418300 300
Zoro #
G814555526
UPC #
-
Country of Origin
China

Dimensions

Bridge Length
100 mm
Vernier Length
39 mm

Details

Item
Depth gauge
Range
300 mm
Standards
ISO 13385
Graduations
1/20 mm
Measurement Technology
Analogue
Measuring Range
0 mm - 300 mm
Cross-Section Measuring Beam
11×4 mm
Max. Permissible Error
± 0.08 mm
Packaging
Wallet
Hardened
Full Body
Caliper Material
Stainless Steel, INOX

Description

Measuring beam and vernier satin chrome-plated. Vernier adjustable. High-contrast scale. Measuring and contact faces precision lapped. Wider bridging widths achievable by using extension basesee No. 418744.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.