
Vernier Depth Gage, Measuring Range: 500 mm
Mfr # 418000 500
Zoro # G914555471
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Range
500 mm
Standards
ISO 13385
Measuring Range
0 mm - 500 mm
Cross-Section Measuring Beam
12×4 mm
Measurement Technology
Analogue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
418000 500
Zoro #
G914555471
UPC #
-
Country of Origin
China
Dimensions
Bridge Length
150 mm
Vernier Length
39 mm
Details
Item
Depth gauge
Range
500 mm
Standards
ISO 13385
Measuring Range
0 mm - 500 mm
Cross-Section Measuring Beam
12×4 mm
Measurement Technology
Analogue
Measuring tip A
6 mm
Measuring tip B
9 mm
Graduations
1/20 mm
Hardened
Full Body
Max. Permissible Error
± 0.1 mm
Packaging
sturdy box
Caliper Material
Stainless Steel, INOX
Description
Measuring beam and vernier with clearly engraved scales. Precision ground contact faces. Vernier satin chrome-plated. Supplied with: From size 500 in a case.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.