Zoro Homepage

Vernier Double Hook Depth Gage, Measuring Range: 200 mm

  • Mfr # 418520 200

  • Zoro # G814555915


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Range
200 mm
Standards
ISO 13385
Cross-Section Measuring Beam
10×3 mm
Graduations
1/20 mm
Caliper Material
Stainless Steel, INOX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
418520 200
Zoro #
G814555915
UPC #
-
Country of Origin
China

Dimensions

Vernier Length
39 mm
Hook Size (a)
23 mm
Bridge Length
100 mm

Details

Item
Depth gauge
Range
200 mm
Standards
ISO 13385
Cross-Section Measuring Beam
10×3 mm
Graduations
1/20 mm
Caliper Material
Stainless Steel, INOX
Measurement Technology
Analogue
Measuring Range
0 mm - 200 mm
Max. Permissible Error
± 0.05 mm
Hardened
Full Body
Packaging
Wallet

Description

Measuring beam and vernier satin chrome-plated with cleanly engraved scales. Precision ground contact faces. Application: Universal for depth measurements, distances, recesses, and grooves particularly in bores.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.