
Vernier Double Hook Depth Gage, Measuring Range: 300 mm
Mfr # 418520 300
Zoro # G714555879
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Range
300 mm
Standards
ISO 13385
Packaging
Wallet
Vernier Length
39 mm
Caliper Material
Stainless Steel, INOX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
418520 300
Zoro #
G714555879
UPC #
-
Country of Origin
China
Dimensions
Vernier Length
39 mm
Bridge Length
100 mm
Hook Size (a)
23 mm
Details
Item
Depth gauge
Range
300 mm
Standards
ISO 13385
Packaging
Wallet
Caliper Material
Stainless Steel, INOX
Measurement Technology
Analogue
Hardened
Full Body
Graduations
1/20 mm
Cross-Section Measuring Beam
10×3 mm
Max. Permissible Error
± 0.08 mm
Measuring Range
0 mm - 300 mm
Description
Measuring beam and vernier satin chrome-plated with cleanly engraved scales. Precision ground contact faces. Application: Universal for depth measurements, distances, recesses, and grooves particularly in bores.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.