Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vernier Height Gage, Horizontally Adjustable Scriber, 600 mm

  • Mfr # 443720 600

  • Zoro # G614555474


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Range
0 in to 24-in/0 to 600 mm
Standards
Manufacturer's standard
Material
Stainless Steel, INOX
Base Length
190 mm
Error Limit
0.06 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443720 600
Zoro #
G614555474
UPC #
-
Country of Origin
China

Dimensions

Base Length
190 mm
Base Width
120 mm

Details

Item
Height gauge and marking device
Range
0 in to 24-in/0 to 600 mm
Standards
Manufacturer's standard
Material
Stainless Steel, INOX
Error Limit
0.06 mm
Vernier
1/50 mm
Column Cross Section
35×12 mm

Description

Strong and sturdy base with a lapped standing surface. With measuring beam for fine adjustment magnifying glass and locking screw. Reading 0.02 mm. Reading zero and marking scriber are adjusted with reference to the bottom of the base marking out from 0. Drawing dimensions can therefore be transferred directly without the risk of calculation errors. The scriber is carbide tipped and is longitudinally adjustable by 140 mm e.g. where access is difficult. Slim design of the scriber for scribing in narrow slots. Ergonomic shape of the foot prevents collisions between the scriber and the hand. Material: Stainless steel, INOX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.