Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vernier Height Gage, with Magnifying Glass, 300 mm

  • Mfr # 443805 300

  • Zoro # G214555928


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Range
0 in to 12-in/0 to 300 mm
Standards
Manufacturer's standard
Material
Stainless Steel, INOX
Vernier
1/50 mm
Marking Height
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443805 300
Zoro #
G214555928
UPC #
-
Country of Origin
China

Dimensions

Marking Height
300 mm
Base Width
90 mm
Base Length
135 mm

Details

Item
Height gauge and marking device
Range
0 in to 12-in/0 to 300 mm
Standards
Manufacturer's standard
Material
Stainless Steel, INOX
Vernier
1/50 mm
Column Cross Section
28×9 mm
Error Limit
0.06 mm
Measurement Technology
analogue

Description

Strong base with lapped standing surface. Reading 0.02 mm with fine adjustment. The scriber is carbide tipped. With adjustable measuring beam, magnifying glass and locking screw. Material: Stainless steel, INOX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.