Zoro Homepage

Vernier Height Gage, with Magnifying Glass, 600 mm

  • Mfr # 443805 600

  • Zoro # G914555877


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Range
0 in to 24-in/0 to 600 mm
Material
Stainless Steel, INOX
Standards
Manufacturer's standard
Measurement Technology
analogue
Error Limit
0.06 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443805 600
Zoro #
G914555877
UPC #
-
Country of Origin
China

Dimensions

Marking Height
600 mm
Base Length
175 mm
Base Width
120 mm

Details

Item
Height gauge and marking device
Range
0 in to 24-in/0 to 600 mm
Material
Stainless Steel, INOX
Standards
Manufacturer's standard
Measurement Technology
analogue
Error Limit
0.06 mm
Column Cross Section
35×12 mm
Vernier
1/50 mm

Description

Strong base with lapped standing surface. Reading 0.02 mm with fine adjustment. The scriber is carbide tipped. With adjustable measuring beam, magnifying glass and locking screw. Material: Stainless steel, INOX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.