Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Toggle Clamp, 43 mm Clamping Height

  • Mfr # 376508 4

  • Zoro # G311460750


product price: $51.29
/ea

Key Features

Type
4
Overall Length
143 mm
Overall Height
218 mm
Bore Dia.
8.3 mm
Clamping Height
43 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
376508 4
Zoro #
G311460750
UPC #
-
Country of Origin
China

Dimensions

Overall Length
143 mm
Overall Height
218 mm
Bore Dia.
8.3 mm
Clamping Height
43 mm

Details

Item
Vertical toggle clamps
Type
4
Contact Screw
M10 x 89 mm

Description

Vertical Toggle Clamp, 43 mm Clamping Height. Version: With horizontal base for fixing to base plates etc. Application: For quick clamping and releasing of parts in series production or for installation as part of special clamping jigs. Suitable for clamping during drilling- reaming- grinding- bending- welding- fitting etc. Hole spacing e: 32 mm Hole spacing f: 45 mm Bore Dia d: 8.3 mm Clamping height H: 43 mm Clamping force P1: 2500 N Clamping force P2: 3470 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.