Zoro Homepage

Watchmaker's Screwdriver for Slotted Screws, with Rotating Cap, 3.5 mm

  • Mfr # 669005 3,5

  • Zoro # G514403943


product price: $9.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
669005 3,5
Zoro #
G514403943
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
3.5 mm

Details

Item
Slot-head screwdriver

Description

Corrosion-resistant aluminium handle, with fixed pressed-in blade. End of handle with rotating hexagonal head allowing precision work. Material: Bits made of special steel. overall length: 112 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.