Zoro Homepage

Water Pump Pliers, Overall Length: 300 mm

  • Mfr # 706151 300

  • Zoro # G614419554


product price: $44.15
/ea

Key Features

Hexagon Across Flats
48 mm
Jaw Capacity
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706151 300
Zoro #
G614419554
UPC #
-
Country of Origin
India

Details

Item
Pipe wrench and water pump pliers
Hexagon Across Flats
48 mm
Jaw Capacity
2 in

Description

Box joint = double guidance. Designed to prevent fingers being trapped. Induction hardened. Notched serrated jaws, self-clamping on pipes and nuts. Multi-position stepped adjustment. Jaws chemically blacked, polished head, plastic coated handles. Standard: DIN ISO 8976 Material: Chrome vanadium steel, drop forged. Hexagon across flats: 48 mm Jaw capacity for pipes: 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.