Water pump pliers VDE grips- overall length: 250mm

  • Mfr # 705746 250

  • Zoro # G910591640


product price: $35.15
/ea

Key Features

Handle Type
Multi-component covering
Finish
Chemically Blacked
Material
Chrome vanadium steel
Length
250 mm
Jaw capacity
1.1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705746 250
Zoro #
G910591640
UPC #
4045197887887
Country of Origin
Taiwan, Province of China

Dimensions

Length
250 mm

Details

Handle Type
Multi-component covering
Finish
Chemically Blacked
Material
Chrome vanadium steel
Jaw capacity
1.1/2 in
Self-locking
Yes
Protection against trapping fingers
Yes
Hexagon Across Flats
36 mm

Description

Box joint = double guidance. Designed to prevent fingers being trapped. Induction hardened. Notched serrated jaws- self-clamping on pipes and nuts. Multi-position stepped adjustment. Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000 V. Pliers chemically blacked- head bright polished- handles insulated with multi-component covering. Standard: DIN ISO 8976 Material: Chrome vanadium steel- drop forged. Hexagon across flats: 36 mm Jaw capacity for pipes: 1.1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.