Water Pump Pliers with Coated Grips, Overall Length: 250 mm

  • Mfr # 706145 250

  • Zoro # G109578247


product price: $26.19
/ea

Key Features

Plier Item
Pipe wrench and water pump pliers
Width Across Flats
36 mm
Jaw Capacity For Pipes
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706145 250
Zoro #
G109578247
UPC #
4045197887344
Country of Origin
Taiwan, Province of China

Dimensions

Width Across Flats
36 mm

Details

Plier Item
Pipe wrench and water pump pliers
Jaw Capacity For Pipes
1-1/2 in

Description

Box joint = double guidance. Designed to prevent fingers being trapped. Induction hardened. Notched serrated jaws- self-clamping on pipes and nuts. Multi-position stepped adjustment. Pliers chemically blacked. Polished head. Handles with multi-component covering. Standard: DIN ISO 8976 Material: Chrome vanadium steel- drop forged. Hexagon across flats: 36 mm Jaw capacity for pipes: 1.1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.