Water Pump Pliers with Coated Grips, Overall Length: 300 mm

  • Mfr # 706145 300

  • Zoro # G614419561


product price:  $45.55
/ea

Key Features

Overall Length
300 mm
Jaw Capacity
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706145 300
Zoro #
G614419561
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
300 mm

Details

Item
Pipe wrench and water pump pliers
Jaw Capacity
2 in

Description

Box joint = double guidance. Designed to prevent fingers being trapped. Induction hardened. Notched serrated jaws, self-clamping on pipes and nuts. Multi-position stepped adjustment. Pliers chemically blacked. Polished head. Handles with multi-component covering. Standard: DIN ISO 8976 Material: Chrome vanadium steel, drop forged. Hexagon across flats: 48 mm Jaw capacity for pipes: 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.