Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weld Seam Gage, 12 Blades

  • Mfr # 477700

  • Zoro # G414555674


product price: $42.85
/ea

Key Features

Application
welded at right angles
0.5 mm increments
3 mm
Version
12 gauges on a ring
Measuring Range
3 mm - 12 mm
1.0 mm increments
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477700
Zoro #
G414555674
UPC #
-
Country of Origin
Germany

Details

Item
Welding gauge
Application
welded at right angles
0.5 mm increments
3 mm
Version
12 gauges on a ring
Measuring Range
3 mm - 12 mm
1.0 mm increments
7 mm
Number of Gauges
12

Description

12 blades, held fan-shaped by a ring 3 / 3.5 / 4 / 4.5 / 5 / 5.5 / 6 / 6.5 / 7 / 8 / 10 / 12 mm. Application: For checking welding seams in right-angled corners.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.