Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weld Seam Gage, ABCD scale

  • Mfr # 477620

  • Zoro # G114555783


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Application
Flank angle a
Measuring Range
0 mm - 20 mm
Scale Divisions
0.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477620
Zoro #
G114555783
UPC #
-
Country of Origin
Germany

Details

Item
Welding gauge
Application
Flank angle a
Measuring Range
0 mm - 20 mm
Scale Divisions
0.1 mm

Description

Measuring range 0 20 mm. Reading accuracy 0.1 mm. Reading using reference line in the reading window. Measurement error largely eliminated by single-sided positioning of the gage. Stainless steel. Integral straight edge from 0 90 mm. Application: For easy and quick measurement of the weld seam height. For measuring the flank angle .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.