Zoro Homepage

Weld Seam Gage with Slide, Stainless Steel

  • Mfr # 477600

  • Zoro # G414555766


product price: $71.95
/ea

Key Features

Application
Flat weld seams and fillet weld seams
Material
Stainless Steel, INOX
Scale Divisions
0.1 mm
Version
Slide with clamping screw.
Measuring Range
0 mm - 20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477600
Zoro #
G414555766
UPC #
-
Country of Origin
China

Details

Item
Welding gauge
Application
Flat weld seams and fillet weld seams
Material
Stainless Steel, INOX
Scale Divisions
0.1 mm
Version
Slide with clamping screw.
Measuring Range
0 mm - 20 mm
Number of Gauges
1

Description

Measuring range 20 mm, reading 0.1 mm. Slide with clamping screw. Stainless steel. Application: For measuring flat and fillet welding seams. Material: Stainless steel, INOX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.