Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weldon Element with Compensation, Long, for Diameter: 7mm

  • Mfr # 335725 7

  • Zoro # G316296842


product price: $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335725 7
Zoro #
G316296842
UPC #
-
Country of Origin
Germany

Description

Plain toolholder, hardened and ground with quick-release coupling. Internal square to take taps and transmit the torque. Clamping mechanism prevents the tap being pulled out. Tensile/compression compensation each of 0.2 mm by means of compensation element. Clamping of the Weldon element either by means of the drive flats or the compensation element. Advantage: Attractively priced solution. Sturdy, slim version. Variation in the clamping and overhang lengths. Application: To take taps and others in a Weldon arbor. Optional extras: Compensation element No. 335730. Note: Minimum compensation function only in combination with No. 300415 and 335730. The standard Weldon chuck permits only rigid clamping, see No. 335740. External Dia D: 16 mm Overhang A: 139 mm Adjustment travel V: 10 mm Overall length L: 148 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.