Wheel Brush, 0.30 mm Stainless Steel Wire, Size: 100X12

  • Mfr # 570315 100X12

  • Zoro # G814387387


product price:  $16.99
/ea

Key Features

Max. RPM
8000 RPM
Arbor Hole Size
12 mm
Item - Wire Wheel Brushes
Wheel brush
Bristle Material
Stainless steel wire
Size
100X12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
570315 100X12
Zoro #
G814387387
UPC #
-
Country of Origin
China

Dimensions

Arbor Hole Size
12 mm
Brush Dia.
100 mm
Size
100X12
Bristle thickness
0.3 mm
Bore Diameter can be opened up to
20 mm
Length of brush section H1
21 mm

Details

Max. RPM
8000 RPM
Item - Wire Wheel Brushes
Wheel brush
Bristle Material
Stainless steel wire

Description

Single-row brush with waved brush material. Application: For roughening, cleaning, removing rust, and scale etc. Single-row brushes can be mounted alongside each other to form various effective brushing widths. For individual use on grinding machines. Bore d1: 12 mm Bore can be opened up to: 20 mm Length of brush section H1: 21 mm maximum speed: 8000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.