Wheel Brush, 0.30 mm Stainless Steel Wire, Size: 200X38

  • Mfr # 570220 200X38

  • Zoro # G214387444


product price:  $79.99
/ea
Free Shipping & Returns

Key Features

Max. RPM
6000 RPM
Arbor Hole Size
50.8 mm
Item - Wire Wheel Brushes
Wheel brush
Brush Dia.
200 mm
Length of brush section H1
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570220 200X38
Zoro #
G214387444
UPC #
-
Country of Origin
China

Dimensions

Arbor Hole Size
50.8 mm
Brush Dia.
200 mm
Length of brush section H1
48 mm
Brush width
29 mm

Details

Max. RPM
6000 RPM
Item - Wire Wheel Brushes
Wheel brush

Description

Waved wire firmly crimped into the steel body. High density, high concentricity, and good wear resistance. Adaptable to various different mounting bores by use of interchangeable reducing rings supplied. Application: Use on bench grinder or polishing machines, or on machines with flexible drive heads. For roughening, cleaning, removing rust, and scale etc. Brush width: 29 mm Bore d1: 50.8 mm Reducing ring : 12.7 / 16 / 20 / 22.2 / 25.4 / 32 mm Length of brush section H1: 48 mm maximum speed: 6000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.