Wheel Brush, 0.50 mm Steel Wire, Size: 115X22

  • Mfr # 571203 115X22

  • Zoro # G814387301


product price:  $13.15
/ea

Key Features

Max. RPM
12500 RPM
Arbor Hole Size
22 mm
Item - Wire Wheel Brushes
Wheel brush
Bristle Material
Steel wire
Bristle width L1
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571203 115X22
Zoro #
G814387301
UPC #
-
Country of Origin
China

Dimensions

Arbor Hole Size
22 mm
Brush Dia.
115 mm
Size
115X22
Bristle width L1
14 mm
Length of brush section H1
24 mm
Bristle thickness
0.5 mm

Details

Max. RPM
12500 RPM
Item - Wire Wheel Brushes
Wheel brush
Bristle Material
Steel wire
Number of twisted knots
20

Description

Straight round brush with smooth wire 0.50 mm, knotted and firmly crimped into the steel body. Very aggressive brushing effect with high wear resistance. Application: For heavy brush work, e.g. descaling, removing rust, removing paint, roughening, cleaning metal parts, also for cleaning formwork boards. Left knotted, reliably avoids premature unwinding. Bristle width L1: 14 mm Length of brush section H1: 24 mm Number of twisted knots: 20 maximum speed: 12500 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.