Wheel Brush, 0.50 mm Steel Wire, Size: 125XM14

  • Mfr # 571207 125XM14

  • Zoro # G014387279


product price:  $20.99
/ea

Key Features

Max. RPM
12500 RPM
Item - Wire Wheel Brushes
Wheel brush
Bristle Material
Steel wire
Size
125XM14
Bristle thickness
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571207 125XM14
Zoro #
G014387279
UPC #
-
Country of Origin
China

Dimensions

Brush Dia.
125 mm
Size
125XM14
Bristle thickness
0.5 mm
Length of brush section H1
29 mm
Bristle width L1
14 mm

Details

Max. RPM
12500 RPM
Item - Wire Wheel Brushes
Wheel brush
Bristle Material
Steel wire
Thread
M14
Number of twisted knots
20

Description

Straight round brush with smooth wire 0.50 mm, knotted and firmly crimped into the steel body. Very aggressive brushing effect with high wear resistance. Application: For heavy brush work, e.g. descaling, removing rust, removing paint, roughening, cleaning metal parts, also for cleaning formwork boards. Right-left knotted for increased aggressiveness for heavy-duty brushing work. Very suitable for use at corners and edges, with a smooth action. With internal thread M14, for direct mounting on angle grinders. Thread M: M14 Bristle width L1: 14 mm Length of brush section H1: 29 mm Number of twisted knots: 20 maximum speed: 12500 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.