Wheel Brush with Shank, 0.20 mm Brass Wire, Size: 40X10 mm

  • Mfr # 574360 40X10

  • Zoro # G714385957


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Max. RPM
18000 RPM
Item - Wire Wheel Brushes
Wheel brush
Abrasive Shank Size
6 mm
Bristle Material
Brass wire
Length of brush section H1
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574360 40X10
Zoro #
G714385957
UPC #
-
Country of Origin
China

Dimensions

Abrasive Shank Size
6 mm
Brush Dia.
40 mm
Size
40X10 mm
Length of brush section H1
9 mm
Bristle width L1
10 mm
Bristle thickness
0.2 mm

Details

Max. RPM
18000 RPM
Item - Wire Wheel Brushes
Wheel brush
Bristle Material
Brass wire
Twisted knotting
Waved

Description

Waved special high quality wire, shank 6 mm. Application: For portable grinders, on flexible drive machines or drills for brushing surfaces. High speeds improve the brush performance. For heavy-duty deburring and brushing of non-ferrous metals Brush D1: 40 mm Bristle width L1: 10 mm Length of brush section H1: 9 mm maximum speed: 18000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.