
Wheel Brush with Shank, 0.20 mm Brass Wire, Size: 70X16 mm
Mfr # 574360 70X16
Zoro # G514386178
product price: $12.45
/eaKey Features
Max. RPM
15000 RPM
Item - Wire Wheel Brushes
Wheel brush
Abrasive Shank Size
6 mm
Bristle Material
Brass wire
Twisted knotting
Waved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
574360 70X16
Zoro #
G514386178
UPC #
-
Country of Origin
China
Dimensions
Abrasive Shank Size
6 mm
Brush Dia.
70 mm
Size
70X16 mm
Length of brush section H1
19 mm
Bristle width L1
16 mm
Bristle thickness
0.2 mm
Details
Max. RPM
15000 RPM
Item - Wire Wheel Brushes
Wheel brush
Bristle Material
Brass wire
Twisted knotting
Waved
Description
Waved special high quality wire, shank 6 mm. Application: For portable grinders, on flexible drive machines or drills for brushing surfaces. High speeds improve the brush performance. For heavy-duty deburring and brushing of non-ferrous metals Brush D1: 70 mm Bristle width L1: 16 mm Length of brush section H1: 19 mm maximum speed: 15000 min-1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.