Wheel Brush with Shank, 0.20 mm Steel Wire, 50 mm

  • Mfr # 574150 50X15

  • Zoro # G314387856


product price:  $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Max. RPM
15000 RPM
Item - Wire Wheel Brushes
Wheel brush
Abrasive Shank Size
6 mm
Bristle Material
Steel wire
Bristle thickness
0.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
574150 50X15
Zoro #
G314387856
UPC #
-
Country of Origin
China

Dimensions

Abrasive Shank Size
6 mm
Brush Dia.
50 mm
Bristle thickness
0.2 mm
Bristle width L1
15 mm
Length of brush section H1
12 mm

Details

Max. RPM
15000 RPM
Item - Wire Wheel Brushes
Wheel brush
Bristle Material
Steel wire
Twisted knotting
Waved

Description

Waved special high quality wire, shank 6 mm. Application: For portable grinders, on flexible drive machines or drills for brushing surfaces. High speeds improve the brush performance. For removal of rust and scale, and for cleaning Brush D1: 50 mm Bristle width L1: 15 mm Length of brush section H1: 12 mm maximum speed: 15000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.