Wheel Brush with Shank, 0.25 mm Brass-Coated Steel Wire, Size: 70X10

  • Mfr # 574325 70X10

  • Zoro # G814387622


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Max. RPM
15000 RPM
Item - Wire Wheel Brushes
Wheel brush
Abrasive Shank Size
6 mm
Bristle Material
Steel wire, brass-coated
Size
70X10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
574325 70X10
Zoro #
G814387622
UPC #
-
Country of Origin
China

Dimensions

Abrasive Shank Size
6 mm
Brush Dia.
70 mm
Size
70X10
Bristle thickness
0.25 mm
Bristle width L1
9 mm
Length of brush section H1
19 mm

Details

Max. RPM
15000 RPM
Item - Wire Wheel Brushes
Wheel brush
Bristle Material
Steel wire, brass-coated
Twisted knotting
Waved

Description

Waved special high quality wire, shank 6 mm. The high-tensile steel wire is coated with a thin layer of brass. Application: For portable grinders, on flexible drive machines or drills for brushing surfaces. High speeds improve the brush performance. For removal of rust and scale, and for cleaning Brush D1: 70 mm Bristle width L1: 9 mm Length of brush section H1: 19 mm maximum speed: 15000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.