
Wheel Brush with Shank, 0.30 mm Steel Wire, 40 mm
Mfr # 574050 40X10
Zoro # G714387708
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
Key Features
Max. RPM
18000 RPM
Item - Wire Wheel Brushes
Wheel brush
Abrasive Shank Size
6 mm
Bristle Material
Steel wire
Twisted knotting
Waved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
574050 40X10
Zoro #
G714387708
UPC #
-
Country of Origin
China
Dimensions
Abrasive Shank Size
6 mm
Brush Dia.
40 mm
Bristle width L1
10 mm
Bristle thickness
0.3 mm
Length of brush section H1
9 mm
Details
Max. RPM
18000 RPM
Item - Wire Wheel Brushes
Wheel brush
Bristle Material
Steel wire
Twisted knotting
Waved
Description
Waved special high quality wire, shank 6 mm. Application: For portable grinders, on flexible drive machines or drills for brushing surfaces. High speeds improve the brush performance. For removal of rust and scale, and for cleaning Brush D1: 40 mm Bristle width L1: 10 mm Length of brush section H1: 9 mm maximum speed: 18000 min-1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.