Wheel Brush with Shank, 0.30 mm Steel Wire, 60 mm

  • Mfr # 574050 60X15

  • Zoro # G214387635


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Max. RPM
15000 RPM
Item - Wire Wheel Brushes
Wheel brush
Abrasive Shank Size
6 mm
Bristle Material
Steel wire
Bristle width L1
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574050 60X15
Zoro #
G214387635
UPC #
-
Country of Origin
China

Dimensions

Abrasive Shank Size
6 mm
Brush Dia.
60 mm
Bristle width L1
15 mm
Length of brush section H1
17 mm
Bristle thickness
0.3 mm

Details

Max. RPM
15000 RPM
Item - Wire Wheel Brushes
Wheel brush
Bristle Material
Steel wire
Twisted knotting
Waved

Description

Waved special high quality wire, shank 6 mm. Application: For portable grinders, on flexible drive machines or drills for brushing surfaces. High speeds improve the brush performance. For removal of rust and scale, and for cleaning Brush D1: 60 mm Bristle width L1: 15 mm Length of brush section H1: 17 mm maximum speed: 15000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.