Wheel Brush with Shank, 0.50 mm Steel Wire, Size: 75X10 mm

  • Mfr # 574410 75X10

  • Zoro # G014386135


product price:  $9.25
/ea

Key Features

Max. RPM
25000 RPM
Item - Wire Wheel Brushes
Wheel brush
Abrasive Shank Size
6 mm
Bristle Material
Steel wire
Brush Dia.
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
574410 75X10
Zoro #
G014386135
UPC #
-
Country of Origin
China

Dimensions

Abrasive Shank Size
6 mm
Brush Dia.
75 mm
Bristle width L1
12 mm
Bristle thickness
0.5 mm
Length of brush section H1
15 mm

Details

Max. RPM
25000 RPM
Item - Wire Wheel Brushes
Wheel brush
Bristle Material
Steel wire
Number of twisted knots
18
Twisted knotting
Left-Hand Plait

Description

Knotted steel wire, shank 6 mm. Application: Very aggressive brushing effect with high wear resistance. For removal of rust, scale and burrs. Brush D1: 75 mm Bristle width L1: 12 mm Length of brush section H1: 15 mm Number of twisted knots: 18 maximum speed: 25000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.